
Captive Screws Electrical Enclosures, 7.53 in H, 4-3/4 in D, 7.53 in W, NEMA 4, 4X, 12, 13
Mfr # SCE-606FG
Zoro # G311155373
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
7.53 in
Nominal Height
7.53 in
Nominal Depth
4-3/4 in
NEMA Enclosure Rating
NEMA 4, 4X, 12, 13
Enclosure Material
Fiberglass Reinforced Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-606FG
Zoro #
G311155373
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
7.53 in
Nominal Height
7.53 in
Nominal Depth
4-3/4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4, 4X, 12, 13
Enclosure Material
Fiberglass Reinforced Polyester
Closure Method
Captive Screws
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Light Gray
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Application
Designed for indoor or outdoor use to house electronic controls, instruments and components in areas that may be regularly hosed down, are in very wet conditions, or are exposed to corrosive agent. Provides protection from dust, dirt, oil, and water.
Description
- •Light gray fiberglass. Optional sub-panels are marine grade aluminum.
- •Designed for indoor or outdoor use to house electronic controls, instruments and components in areas that may be regularly hosed down, are in very wet conditions, or are exposed to corrosive agent. Provides protection from dust, dirt, oil, and water.
- •Captive screw fasteners.
- •Continuous memory retaining gasket.
- •Fiberglass reinforced compression molded polyester.
- •Stainless steel continuous hinge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.