Clamping Nut, 5 in. H x 5 in. W x 1 in. L, 20 PK

  • Mfr # SCE-CN1032

  • Zoro # G411164732


product price: $44.89
/pk 20, $2.24/ea

Key Features

Dimension
5 in. H x 5 in. W x 1 in. L
Height
5 in
Width
5 in
Finish
Zinc Plated
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-CN1032
Zoro #
G411164732
UPC #
-
Country of Origin
United States

Dimensions

Dimension
5 in. H x 5 in. W x 1 in. L
Height
5 in
Width
5 in
Length
1 in
Depth
1.00"

Details

Item
Clamping Nut
Finish
Zinc Plated
Description
Clamping Nut Kit (20pcs)
Application
Clamping nuts with a #10-32 retained nut will fit all rack mounting angles and rack mounting frames, to provide tapped holes. Nuts are zinc plated.

Description

  • •Clamping nuts with a #10-32 retained nut will fit all rack mounting angles and rack mounting frames, to provide tapped holes. Nuts are zinc plated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.