
Clamps with Padlock Hasp Electrical Enclosures, 30 in H, 6 in D, 24 in W, NEMA 4, Carbon Steel
Mfr # SCE-30H2406LP
Zoro # G311155571
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-30H2406LP
Zoro #
G311155571
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Closure Method
Clamps with Padlock Hasp
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Application
Designed to house electrical and electronic controls, instrument, and components. Provides protection from dust, dirt, oil and water. For outdoor application a drip shield and drain vent is recommended
Description
- •ANSI-61 gray powder coating inside and out. Optional panels are powder coated white.
- •Designed to house electrical and electronic controls, instrument, and components. Provides protection from dust, dirt, oil and water. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.075 In. carbon steel.
- •Collar studs 3/8-16 provided for mounting optional panels.
- •Concealed hinge.
- •Seams continuously welded and ground smooth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.