Zoro Homepage

Desk, Writing Series 14

  • Mfr # SCE-1436W

  • Zoro # G811164493


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Finish
Made from heavy gauge steel; ANSI-61 gray powder coated.
Depth
10 in
Height
3 in
Width
36 in
Description
Desk, Writing (Series 14)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-1436W
Zoro #
G811164493
UPC #
-
Country of Origin
United States

Dimensions

Depth
10 in
Height
3 in
Width
36 in

Details

Finish
Made from heavy gauge steel; ANSI-61 gray powder coated.
Description
Desk, Writing (Series 14)

Description

  • •Made from heavy gauge steel. ANSI-61 gray powder coated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.