Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk, Writing Series 14

  • Mfr # SCE-14W

  • Zoro # G311164764


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Finish
Made from heavy gauge steel; ANSI-61 gray powder coated.
Depth
10 in
Width
24 in
Description
Desk, Writing (Series 14)
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-14W
Zoro #
G311164764
UPC #
-
Country of Origin
United States

Dimensions

Depth
10 in
Width
24 in
Height
3 in

Details

Finish
Made from heavy gauge steel; ANSI-61 gray powder coated.
Description
Desk, Writing (Series 14)

Description

  • •Made from heavy gauge steel. ANSI-61 gray powder coated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.