
Door Latch, ELJ enclosures, Hinged window enclosures
Mfr # SCE-MINQ
Zoro # G011157745
product price: $14.75
/eaKey Features
For Use With
ELJ enclosures, Hinged window enclosures
Dimension
2 in. H x 2 in. W x 1 in. L
Height
2 in
Width
2 in
Type
Quarter Turn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-MINQ
Zoro #
G011157745
UPC #
-
Country of Origin
United States
Dimensions
Dimension
2 in. H x 2 in. W x 1 in. L
Height
2 in
Width
2 in
Length
1 in
Depth
1.00"
Details
Item
Door Latch
For Use With
ELJ enclosures, Hinged window enclosures
Type
Quarter Turn
Cam
Cam included for 28 mm reach Re. Series 14 Console Top
Notes
SCE-MINQ, SCE-MINQB, SCE-MINQK 28mm Cam Included - For ELJ enclosures, Hinged window enclosures require SCE-112984 cam sold separately; SCE-MINQSSNo Cam incuded - required SCE-105419 for Series 14 Console Top sold separately and SCE-112984 for ELJ and Hinged Window Enclosures sold separately
Description
Mini Quarter Turn Door Latch (Chrome)
Application
Designed for use on custom and stock Series 14 Console, ELJ enclosures, Hinged window enclosures. See notes for cam included or required for application.
Description
- •Designed for use on custom and stock SCE enclosures and window kits.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.