Electrical Enclosures, 10.13 in H, 6 in D, 8 in W, NEMA 3R, 4, 4X, 12, 13, 304 Stainless Steel

  • Mfr # SCE-10086CHNFSS

  • Zoro # G311153515


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
8 in
Nominal Height
10.13 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCE-10086CHNFSS
Zoro #
G311153515
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
8 in
Nominal Height
10.13 in
Nominal Depth
6 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Application
Designed for use as electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures. For use in wet and hosed down areas and in corrosive atmospheres.

Description

  • •#4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
  • •Designed for use as electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures. For use in wet and hosed down areas and in corrosive atmospheres.
  • •0.063 In. stainless steel Type 304.
  • •10-32 Standoffs provided for mounting optional panels.
  • •Ground stud on door.
  • •Welded mounting provision top and bottom of back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products