
End Plate, 70.62 in. H x 17-3/4 in. W x 3/4 in. L, Carbon Steel
Mfr # SCE-EP1805LG
Zoro # G711156482
product price: $289.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
For Use With
IMS enclosures
Dimension
70.62 in. H x 17-3/4 in. W x 3/4 in. L
Height
70.62 in
Width
17-3/4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-EP1805LG
Zoro #
G711156482
UPC #
-
Country of Origin
United States
Dimensions
Dimension
70.62 in. H x 17-3/4 in. W x 3/4 in. L
Height
70.62 in
Width
17-3/4 in
Depth
0.75"
Length
3/4 in
Details
Item
End Plate
For Use With
IMS enclosures
Material
Carbon Steel
Color
Gray
Finish
Powder Coated
Application
Designed to provide a sealed cover for the open end of IMS enclosures. Provides additional wiring space along the side of the enclosure. Gasket and mounting hardware is included. Made of heavy gauge carbon steel.
Description
IMS End Plate
Description
- •Powder coated RAL 7035 gray.
- •Designed to provide a sealed cover for the open end of IMS enclosures. Provides additional wiring space along the side of the enclosure. Gasket and mounting hardware is included. Made of heavy gauge carbon steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.