Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Assembly 115v

  • Mfr # SCE-N12FA1010

  • Zoro # G511164595


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Depth
6.3 in
Air Flow
306.1 / 341.4 cfm
Width
12.8 in
Application
Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Height
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-N12FA1010
Zoro #
G511164595
UPC #
-
Country of Origin
Malta

Dimensions

Depth
6.3 in
Width
12.8 in
Height
12.8 in

Details

Air Flow
306.1 / 341.4 cfm
Application
Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Item
Filter Fan
Voltage
115V
Standards
Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386
Hz
50/60 Hz

Description

  • •Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.