Zoro Homepage

Fan, Cooling 6in

  • Mfr # SCE-CF6

  • Zoro # G911164683


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed Motor File # E137077 Mechatronics, E208866 PTI Pelko Motor
Depth
3.75 in
Application
Designed for use in enclosures where space is limited and reliable cooling is required. Available in 115 or 230 volt AC 60/50hz. Single phase motor. A finger guard is included. UL listed motor.
Height
7.61 in
Width
8.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-CF6
Zoro #
G911164683
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.75 in
Height
7.61 in
Width
8.88 in

Details

Standards
UL Listed Motor File # E137077 Mechatronics, E208866 PTI Pelko Motor
Application
Designed for use in enclosures where space is limited and reliable cooling is required. Available in 115 or 230 volt AC 60/50hz. Single phase motor. A finger guard is included. UL listed motor.
Item
Fan, Cooling (6in)

Description

  • •Designed for use in enclosures where space is limited and reliable cooling is required. Available in 115 or 230 volt AC 60/50hz. Single phase motor. A finger guard is included. UL listed motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.