Zoro Homepage

Filter Fan. 230V AC, 13/15 CFM

  • Mfr # SCE-N12FA33-230LG

  • Zoro # G411164794


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Dimension
4.20 in. H x 4.20 in. W x 3.10 in. L
Height
4.20 in
Width
4.20 in
Notes
Type 12; cULus File Component Recognized SA32278; cULus Listed E498756; Motor w/ Thermal Protection
Standards
UL Component Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-N12FA33-230LG
Zoro #
G411164794
UPC #
-
Country of Origin
United States

Dimensions

Dimension
4.20 in. H x 4.20 in. W x 3.10 in. L
Height
4.20 in
Width
4.20 in
Depth
3.10"
Length
3.1 in

Details

Item
Filter Fan
Notes
Type 12; cULus File Component Recognized SA32278; cULus Listed E498756; Motor w/ Thermal Protection
Standards
UL Component Recognized
Application
Description
Filter Fan. 230V AC, 13/15 CFM

Description

  • •Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.