Zoro Homepage

Fixture, LED Light

  • Mfr # SCE-LF18

  • Zoro # G311164634


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Lumens
850/900/500 lm
Standards
UL Component Recognized; cULus
Light Color
Frosted White
Fixture Voltage
100 to 260V AC
Fixture Length
4.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-LF18
Zoro #
G311164634
UPC #
-
Country of Origin
Malta

Dimensions

Fixture Length
4.24 in
Fixture Height
2.91 in
Fixture Width
18.04 in

Details

Lumens
850/900/500 lm
Standards
UL Component Recognized; cULus
Light Color
Frosted White
Fixture Voltage
100 to 260V AC
Fixture Item
Fixture, LED Light
Color Temp.
4000K
Operating Temp. Range
-4 to 140 Degrees F
Hz
50/60 Hz
Application
Amps
0.105 A

Description

  • •LED light fixture is designed to provide interior lighting for an enclosure. Can be mounted to light channels in the top of an enclosure or on the front flange of most enclosures. Door activated adjustable switch, switch can be removed and relocated. Terminal block on each end of fixture, making it easy to wire and daisy chain multiple lights continuously. LED bulb with PVC frosted white protective light diffuser included. Housing made from steel and powder coated white. Units with convenience receptacle outlet are 120 VAC with ground 50/60 HZ. Without convenience receptacle outlet 100 to 277 VAC 50/60 HZ. With the exception of SCE-LF1824VDC.
  • •18 inch 850 Lumens
  • •24 inch 900 Lumens
  • •4000K Frosted White
  • •LF1824 24VDC 500 Lumens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.