
Gasket Roll, 1 in. H x 12 in. W x 12 in. L, Urethane
Mfr # SCE-GA14X1
Zoro # G411164534
product price: $44.15
/eaKey Features
For Use With
Wall mount EL, HLP, Consoles and all Free-standing type Enclosures
Dimension
1 in. H x 12 in. W x 12 in. L
Height
1 in
Width
12 in
Material
Urethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-GA14X1
Zoro #
G411164534
UPC #
-
Country of Origin
United States
Dimensions
Dimension
1 in. H x 12 in. W x 12 in. L
Height
1 in
Width
12 in
Depth
12.00"
Length
12 in
Details
Item
Gasket Roll
For Use With
Wall mount EL, HLP, Consoles and all Free-standing type Enclosures
Material
Urethane
NEMA Enclosure Type
NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Notes
UL, CSA recognized; UL File MH13774
Standards
UL Component Recognized; CSA Component Recognized
Used On
Wall mount EL, HLP, Consoles and all Free-standing type Enclosures
Application
Oil-resistant gasket made from a urethane closed cell sponge material. Self adhesive backing. UL, CSA recognized. Suitible for field installation Types 1, 3R,4, 4X and 12 Enclosure doors and covers.
Description
ROLL, GASKET 1/4 x 1 (40ft Roll)
Description
- •Oil-resistant gasket made from a urethane closed cell sponge material. Self adhesive backing. UL, CSA recognized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.