Gasket Roll, 3/4 in. H x 12 in. W x 12 in. L, Urethane

  • Mfr # SCE-GA14X75

  • Zoro # G711164593


product price: $42.35
/ea

Key Features

Dimension
3/4 in. H x 12 in. W x 12 in. L
Height
3/4 in
Width
12 in
Material
Urethane
Standards
UL Component Recognized; CSA Component Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-GA14X75
Zoro #
G711164593
UPC #
-
Country of Origin
United States

Dimensions

Dimension
3/4 in. H x 12 in. W x 12 in. L
Height
3/4 in
Width
12 in
Depth
12.00"
Length
12 in

Details

Item
Gasket Roll
Material
Urethane
Standards
UL Component Recognized; CSA Component Recognized
Description
ROLL, GASKET 1/4 x .75 (50ft Roll)
Used On
Junction Enclosure, ELJ, CH, HMI and Consolets
Application
Oil-resistant gasket made from a urethane closed cell sponge material. Self adhesive backing. UL, CSA recognized. Suitible for field installation Types 1, 3R,4, 4X and 12 Enclosure doors and covers.
Notes
UL, CSA recognized; UL File MH13774

Description

  • •Oil-resistant gasket made from a urethane closed cell sponge material. Self adhesive backing. UL, CSA recognized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products