Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Strip Light Daisy Chain Cord 39 inch

  • Mfr # SCE-SLDCC39

  • Zoro # G511164816


product price: $67.99
/ea

Key Features

Standards
UL Component Recognized
Fixture Height
39 in
Fixture Width
1 in
Fixture Length
1 in
Cord Length
39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-SLDCC39
Zoro #
G511164816
UPC #
-
Country of Origin
United States

Dimensions

Fixture Height
39 in
Fixture Width
1 in
Fixture Length
1 in
Cord Length
39"

Details

Standards
UL Component Recognized
Fixture Item
LED Strip Light Daisy Chain Cord 39 inch
Application
Daisy Chain Cord with Push Fit Connectors for use with LED Strip Lights. Connect up to 16 lights AC or 8 Lights DC.

Description

  • •Daisy Chain Cord with Push Fit Connectors for use with LED Strip Lights. Connect up to 16 lights AC or 8 Lights DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.