
Mounting Kit - Frame, 60-1/2 in. H x 27.56 in. W x 2 in. L, Carbon Steel
Mfr # SCE-7230SOF19
Zoro # G911164515
product price: $513.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Dimension
60-1/2 in. H x 27.56 in. W x 2 in. L
Height
60-1/2 in
Width
27.56 in
Type
Swing Out
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-7230SOF19
Zoro #
G911164515
UPC #
-
Country of Origin
United States
Dimensions
Dimension
60-1/2 in. H x 27.56 in. W x 2 in. L
Height
60-1/2 in
Width
27.56 in
Depth
2.00"
Length
2 in
Details
Item
Mounting Kit - Frame
Type
Swing Out
Material
Carbon Steel
Color
White
Finish
Powder Coated
Application
Description
Frame, Swing Out Rack Mounting
Construction
0.125 In. Carbon Steel.
Description
- •Powder Coated White
- •Designed for mounting 19.00" rack-mounting equipment. The frame pivots within the enclosure for access to the back of the mounted equipment. A nylon bearing allows easy movement. Quick release latches hold the frame closed. One clip nut package (CN1032) is included. Made from heavy gauge carbon steel.
- •0.125 In. Carbon Steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.