
Padlock Kit, 3 in. H x 2 in. W x 1 in. L, Stainless Steel
Mfr # SCE-PLKJIC
Zoro # G711164609
product price: $15.39
/eaKey Features
For Use With
CH and CHNF Enclosures
Dimension
3 in. H x 2 in. W x 1 in. L
Height
3 in
Width
2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-PLKJIC
Zoro #
G711164609
UPC #
-
Country of Origin
United States
Dimensions
Dimension
3 in. H x 2 in. W x 1 in. L
Height
3 in
Width
2 in
Length
1 in
Depth
1.00"
Details
Item
Padlock Kit
For Use With
CH and CHNF Enclosures
Material
Stainless Steel
Description
Padlock Kit
Application
Designed for CH, and CHNF enclosures. Maintains water-tight and dust-tight seal. Made from stainless steel.
Description
- •Designed for CH, and CHNF enclosures. Maintains water-tight and dust-tight seal. Made from stainless steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.