
Panel, 10-1/2 in. H x 10-1/2 in. W x 0.08 in. L, Carbon Steel
Mfr # SCE-DFJ1212
Zoro # G111157331
product price: $77.55
/ea
Free Shipping & Returns
Key Features
For Use With
Enviroline Series junction enclosures
Dimension
10-1/2 in. H x 10-1/2 in. W x 0.08 in. L
Height
10-1/2 in
Width
10-1/2 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-DFJ1212
Zoro #
G111157331
UPC #
-
Country of Origin
United States
Dimensions
Dimension
10-1/2 in. H x 10-1/2 in. W x 0.08 in. L
Height
10-1/2 in
Width
10-1/2 in
Length
0.08 in
Depth
0.08"
Details
Item
Panel
For Use With
Enviroline Series junction enclosures
Material
Carbon Steel
Color
White
Finish
Powder Coated
Construction
0.075 In. Carbon Steel.
Description
Panel, Dead Front (ELJ & CH)
Application
Description
- •Powder coated white inside and out.
- •Designed for installation into Enviroline Series junction enclosures and continuously hinged junction enclosures, to be installed in the front of an enclosure and to swing out of the enclosure. Kit consists of heavy gauge brackets, hinges, and mounting hardware. Installed by drilling hole in the side of the enclosure.
- •0.075 In. Carbon Steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.