
Panel, 20 in. H x 20.70 in. W x 0.83 in. L, Carbon Steel
Mfr # SCE-DF24EL24LP
Zoro # G311156257
product price: $114.99
/ea
Free Shipping & Returns
Key Features
For Use With
Wall Mount Enclosures with SCE concealed hinges
Dimension
20 in. H x 20.70 in. W x 0.83 in. L
Height
20 in
Width
20.70 in
Type
Dead Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-DF24EL24LP
Zoro #
G311156257
UPC #
-
Country of Origin
United States
Dimensions
Dimension
20 in. H x 20.70 in. W x 0.83 in. L
Height
20 in
Width
20.70 in
Length
0.83 in
Depth
0.83"
Details
Item
Panel
For Use With
Wall Mount Enclosures with SCE concealed hinges
Type
Dead Front
Material
Carbon Steel
Color
White
Finish
Powder Coated
Description
Panel, Dead Front (Wall Mount)
Construction
0.075 In. Carbon Steel.
Application
Notes
Cutout will need to be added for clearance of Defeater and defeater hook when use in Flange mount disconnect enclosure
Description
- •Powder coated white inside and out.
- •Designed for use in Wall Mount Enclosures with SCE concealed hinges. Dead front panels are designed as a fixed depth panel to be mounted directly behind the existing hinged door. This allows space to mount: gauges, meters and push buttons directly behind the front door making them easily visible when mounting them through the main door is not an option. Dead front panels also provide a barrier against incidental contact with live components during routine monitoring or maintenance of equipment. Dead front panels are installed by mounting hinges back to back with the existing door hinge of the enclosure and only adding two additional holes on the latching side of the enclosure to mount the latch brackets. Dead Front panels include quarter turn wing knobs for easy entry to the interior and mounting hardware to maintain the environmental rating of the enclosure.
- •0.075 In. Carbon Steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.