Panel, 54-1/2 in. H x 25.38 in. W x 0.83 in. L, Carbon Steel

  • Mfr # SCE-DF60EL60

  • Zoro # G311157490


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Dimension
54-1/2 in. H x 25.38 in. W x 0.83 in. L
Height
54-1/2 in
Width
25.38 in
Type
Dead Front (Enviroline Floor Mount)
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-DF60EL60
Zoro #
G311157490
UPC #
-
Country of Origin
United States

Dimensions

Dimension
54-1/2 in. H x 25.38 in. W x 0.83 in. L
Height
54-1/2 in
Width
25.38 in
Length
0.83 in
Depth
0.83"

Details

Item
Panel
Type
Dead Front (Enviroline Floor Mount)
Material
Carbon Steel
Color
White
Finish
Powder Coated
Application
Designed for installation into Enviroline Series Two-Door Floor-Mounted enclosures with center channel, to be installed in the front of an enclosure and to swing out of the enclosure. Kit consists of heavy gauge brackets, hinges, and mounting hardware. Installed by detaching door hinge from enclosure and installing swing out panel kit to the existing holes. Hinge is supplied with the enclosure. Made from steel. Kit contains one panel and all hardware for one dead front behind one door.
Description
Panel, Dead Front (Enviroline Floor Mount)
Construction
0.075 In. carbon steel.

Description

  • •Powder Coated white inside and out.
  • •Designed for installation into Enviroline Series Two-Door Floor-Mounted enclosures with center channel, to be installed in the front of an enclosure and to swing out of the enclosure. Kit consists of heavy gauge brackets, hinges, and mounting hardware. Installed by detaching door hinge from enclosure and installing swing out panel kit to the existing holes. Hinge is supplied with the enclosure. Made from steel. Kit contains one panel and all hardware for one dead front behind one door.
  • •0.075 In. carbon steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.