Zoro Homepage

Panel, IMS Dead Front

  • Mfr # SCE-DF1810

  • Zoro # G911156343


product price: $455.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Dimension
65.88 in. H x 35.63 in. W x 0.83 in. L
Height
65.88 in
Width
35.63 in
Type
IMS Dead Front
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-DF1810
Zoro #
G911156343
UPC #
-
Country of Origin
United States

Dimensions

Dimension
65.88 in. H x 35.63 in. W x 0.83 in. L
Height
65.88 in
Width
35.63 in
Length
0.83 in
Depth
0.83"

Details

Item
Panel
Type
IMS Dead Front
Color
White
Finish
Powder Coated
Description
Panel, IMS Dead Front
Notes
Not intended for use behind main door in conjunction with a Flange mount Disconnect or Circuit Breaker.
Application
Designed to allow a standard sub-panel to be installed in the front of an enclosure and to swing out of the enclosure.

Description

  • •Powder coated white.
  • •Designed to allow a standard sub-panel to be installed in the front of an enclosure and to swing out of the enclosure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.