Plate, 59.69 in. H x 9-3/4 in. W x 0.13 in. L, Carbon Steel

  • Mfr # SCE-72FP

  • Zoro # G611157336


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Dimension
59.69 in. H x 9-3/4 in. W x 0.13 in. L
Height
59.69 in
Width
9-3/4 in
Material
Carbon Steel
Depth
0.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-72FP
Zoro #
G611157336
UPC #
-
Country of Origin
United States

Dimensions

Dimension
59.69 in. H x 9-3/4 in. W x 0.13 in. L
Height
59.69 in
Width
9-3/4 in
Depth
0.13"
Length
0.13 in

Details

Item
Plate
Material
Carbon Steel
Description
Plate, Filler
Application
Designed to provide additional mounting surface between sub-plates or sections of a modular enclosure. Slotted mounting holes allow flexible installation. Made of heavy gauge carbon steel.

Description

  • •Designed to provide additional mounting surface between sub-plates or sections of a modular enclosure. Slotted mounting holes allow flexible installation. Made of heavy gauge carbon steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.