Zoro Homepage

Polycarbonate PB Enclosure

  • Mfr # SCE-2PBPC

  • Zoro # G411157222


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Height
5.12 in
Width
3.16 in
Depth
3.51 in
Standards
IEC 60529
Finish
RAL 7035 Light Gray Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-2PBPC
Zoro #
G411157222
UPC #
-
Country of Origin
United States

Dimensions

Height
5.12 in
Width
3.16 in
Depth
3.51 in
Push Button Hole Size
1.20" (30.5 mm)

Details

Standards
IEC 60529
Finish
RAL 7035 Light Gray Polycarbonate
Notes
UL File E319779
Description
Polycarbonate PB Enclosure
Construction
Impact Resistant Polycarbonate; Opaque cover; Polycarbonate external mounting feet included; Oil and water resistant Pour in place Gasket
Application

Description

  • •RAL 7035 Light Gray Polycarbonate
  • •Designed for indoor or outdoor use to house electrical and electronic controls, instruments and components in areas that may be regularly hosed down or are in very wet conditions. Non-corrosive, UV resistant polycarbonate enclosure with opaque covers. Provides protection from dust, dirt, oil and water.
  • •Impact Resistant Polycarbonate.
  • •Oil and water resistant Pour in place Gasket
  • •Opaque cover.
  • •Polycarbonate external mounting feet included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.