Zoro Homepage

Port, Programming

  • Mfr # P-Q7-K3RF3-U450

  • Zoro # G611164495


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Depth
1.65"
Standards
UL Component Recognized; CSA Component Recognized
Application
This product line is designed to help increase your compliance with NFPA 70E and reduce the risk of personal exposure of arc flash by reducing the need to access the enclosure, by bringing utility outlets and data interface ports outside the enclosures.
Width
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-Q7-K3RF3-U450
Zoro #
G611164495
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.65"
Width
3.50 in
Height
5.10 in
Length
1.65 in

Details

Finish
Powder Coated
Standards
UL Component Recognized; CSA Component Recognized
Application
This product line is designed to help increase your compliance with NFPA 70E and reduce the risk of personal exposure of arc flash by reducing the need to access the enclosure, by bringing utility outlets and data interface ports outside the enclosures.
Description
Port, Programming
Notes
UL Recognized E207344; NFPA 70E Compliant; Ports with "foreign" Oulets are CE Compliant; UL Type 4X; 4; 12
Construction
Transparent polycarbonate sealed cover; Quick release padlocking latch; Available with Ethernet, USB, Control Net, Serial or Device Net data interface ports; Programming ports with Duplex are GFCI Ground fault circuit interrupters with exclusive three outlet design, GFCI Duplex outside the enclosure with GFCI Simplex inside; No GFCI on Programming ports with simplex only.
Color
Gray

Description

  • •Powder coated Light Gray.
  • •This product line is designed to help increase your compliance with NFPA 70E and reduce the risk of personal exposure of arc flash by reducing the need to access the enclosure, by bringing utility outlets and data interface ports outside the enclosures.
  • •Available with Ethernet, USB, Control Net, Serial or Device Net data interface ports.
  • •No GFCI on Programming ports with simplex only.
  • •Programming ports with Duplex are GFCI Ground fault circuit interrupters with exclusive three outlet design, GFCI Duplex outside the enclosure with GFCI Simplex inside.
  • •Transparent polycarbonate sealed cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.