
Port, Programming
Mfr # P-Q9-F3R3-U450
Zoro # G611164563
product price: $482.99
/ea
Free Shipping & Returns
Key Features
Dimension
4.40 in. H x 1.70 in. W x 1.65 in. L
Height
4.40 in
Width
1.70 in
Material
Polycarbonate
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-Q9-F3R3-U450
Zoro #
G611164563
UPC #
-
Country of Origin
United States
Dimensions
Dimension
4.40 in. H x 1.70 in. W x 1.65 in. L
Height
4.40 in
Width
1.70 in
Depth
1.65"
Length
1.65 in
Details
Material
Polycarbonate
Color
Gray
Finish
Powder Coated
Description
Port, Programming
Construction
Application
This product line is designed to help increase your compliance with NFPA 70E and reduce the risk of personal exposure of arc flash by reducing the need to access the enclosure, by bringing utility outlets and data interface ports outside the enclosures.
Standards
UL Component Recognized; CSA Component Recognized
Notes
UL Recognized E207344; NFPA 70E Compliant; Ports with "foreign" Oulets are CE Compliant; UL Type 4X; 4; 12
Description
- •Powder coated Light Gray.
- •This product line is designed to help increase your compliance with NFPA 70E and reduce the risk of personal exposure of arc flash by reducing the need to access the enclosure, by bringing utility outlets and data interface ports outside the enclosures.
- •Available with Ethernet, USB, Control Net, Serial or Device Net data interface ports.
- •No GFCI on Programming ports with simplex only.
- •Programming ports with Duplex are GFCI Ground fault circuit interrupters with exclusive three outlet design, GFCI Duplex outside the enclosure with GFCI Simplex inside.
- •Transparent polycarbonate sealed cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.