Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quarter Turn Padlock Latch

  • Mfr # SCE-PLHG

  • Zoro # G711154358


product price: $25.45
/ea

Key Features

Dimension
4 in. H x 4 in. W x 2 in. L
Height
4 in
Width
4 in
Type
Quarter Turn - Padlock
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-PLHG
Zoro #
G711154358
UPC #
-
Country of Origin
United States

Dimensions

Dimension
4 in. H x 4 in. W x 2 in. L
Height
4 in
Width
4 in
Length
2 in
Depth
2.00"

Details

Item
Door Latch
Type
Quarter Turn - Padlock
Construction
28 mm Grip Cam Included; 6 mm grip Cam Included for Nema 1 Enclosures
Description
Quarter Turn - Padlock Latch
Cam
6 mm grip Cam Included for Nema 1 Enclosures, 28 mm Grip Cam Included
Application
Designed to replace black quarter turn latches when additional security is required.

Description

  • •Designed to replace black quarter turn latches when additional security is required.
  • •28 mm Grip Cam Included
  • •6 mm grip Cam Included for Nema 1 Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.