Screw Cover, 24 in. H x 12 in. W x 4 in. L, Carbon Steel
- Mfr # SC122404NK
- Zoro # G2231136
product price:Â
$
69.25
/ea
Key Features
Dimension
24 in. H x 12 in. W x 4 in. L
Height
24 in
Width
12 in
Knockouts
No
Type
Enclosure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC122404NK
- Zoro #
- G2231136
- UPC #
- 786725846535
- Country of Origin
- United States
- Item
- Screw Cover
- Knockouts
- No
- Type
- Enclosure
- Mounting
- Embossed Mounting Holes
- Material
- Carbon Steel
- Color
- Gray
- Finish
- Textured
- NEMA Enclosure Type
- NEMA 1
- Features
- Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box.
- Application
- Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
- Cover Type
- Screw Cover
- Construction
- Spot Welded
- Mounting Type
- Embossed Mounting Holes
- UL Listed
- Yes
- Standard
- cULus
- Certified Listed
- cULus
- Nema Rating
- 1
- Cubic Capacity
- 1152 cu.in
- Finish Type
- Textured
- Listings
- UL, CSA
Dimensions
- Dimension
- 24 in. H x 12 in. W x 4 in. L
- Height
- 24 in
- Width
- 12 in
- Depth
- 4 in
- Length
- 4 in
- Actual Depth
- 4.188 in
- Actual Height
- 24.125 in
- Each - Width
- 12.000 in
- Actual Width
- 12.125 in
Description
N1 SCREW COVER, NO KO 12X24X4 CS,GRY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.