
Rack, 19-1/4 in. H x 1.97 in. W x 1-1/2 in. L, Steel
Mfr # SCE-60RP19WS
Zoro # G111164681
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Dimension
19-1/4 in. H x 1.97 in. W x 1-1/2 in. L
Height
19-1/4 in
Width
1.97 in
Type
Angle
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-60RP19WS
Zoro #
G111164681
UPC #
-
Country of Origin
United States
Dimensions
Dimension
19-1/4 in. H x 1.97 in. W x 1-1/2 in. L
Height
19-1/4 in
Width
1.97 in
Depth
1.50"
Length
1-1/2 in
Details
Item
Rack
Type
Angle
Material
Steel
Color
White
Finish
Powder Coated
Notes
A Panel Support is required for installation (SCE-PSK24 or SCE-PSK32).
Description
Angle, Rack
Application
Designed for mounting 19" rack mount equipment. Order clip nut package (CN1032) to provide tapped holes. Made of heavy gauge steel. Mounting hardware is included.
Description
- •Powder coated white
- •Designed for mounting 19" rack mount equipment. Order clip nut package (CN1032) to provide tapped holes. Made of heavy gauge steel. Mounting hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.