Screw Clamps Electrical Enclosures, 10.13 in H, 6 in D, 8 in W, NEMA 3R, 4, 12, 13, Carbon Steel

  • Mfr # SCE-10086CHNF

  • Zoro # G911164812


product price:  $96.19
/ea
Free Shipping & Returns

Key Features

Nominal Width
8 in
Nominal Height
10.13 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCE-10086CHNF
Zoro #
G911164812
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
8 in
Nominal Height
10.13 in
Nominal Depth
6 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Closure Method
Screw Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Application
Designed for use as electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures. Provides protection from dust, dirt, oil and water

Description

  • •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
  • •Designed for use as electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures. Provides protection from dust, dirt, oil and water. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
  • •0.063 In. carbon steel.
  • •10-32 Standoffs provided for mounting optional panels.
  • •Continuous hinges with stainless steel hinge pins.
  • •Welded mounting provision top and bottom of back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.