
Screw Cover, 5.12 in. H x 3.16 in. W x 3.51 in. L, Polycarbonate
Mfr # SCE-53PCSC
Zoro # G011164675
product price: $74.45
/eaKey Features
Dimension
5.12 in. H x 3.16 in. W x 3.51 in. L
Height
5.12 in
Width
3.16 in
Material
Polycarbonate
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-53PCSC
Zoro #
G011164675
UPC #
-
Country of Origin
United States
Dimensions
Dimension
5.12 in. H x 3.16 in. W x 3.51 in. L
Height
5.12 in
Width
3.16 in
Length
3.51 in
Depth
3.51"
Details
Item
Screw Cover
Material
Polycarbonate
Color
Gray
Finish
RAL 7035 Light Gray Polycarbonate
NEMA Enclosure Type
NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Description
Polycarbonate Screw cover, Enclosure
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Construction
Impact Resistant Polycarbonate; Opaque cover; Brass inserts for securing mounting feet; Oil and water resistant Pour in Place gasket; Screw cover; Multiple bosses for easy installation of devices and DIN rails.
Notes
UL File E319779
Application
Description
- •RAL 7035 Light Gray Polycarbonate
- •Designed for indoor or outdoor use to house electrical and electronic controls, instruments and components in areas that may be regularly hosed down or are in very wet conditions. Non-corrosive, UV resistant polycarbonate enclosure with opaque covers. Provides protection from dust, dirt, oil and water.
- •10-32 standoffs provided for mounting optional panels.
- •Brass inserts for securing mounting feet.
- •Impact Resistant Polycarbonate.
- •Screw cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.