Zoro Homepage

Seal, Hole 2.00-2.56 Dia

  • Mfr # SCE-HPSERIES4

  • Zoro # G211153653


product price: $27.59
/ea

Key Features

Dimension
2-3/4 in. H x 2-3/4 in. W x 0.60 in. L
Height
2-3/4 in
Width
2-3/4 in
NEMA Enclosure Type
NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 6P
Length
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-HPSERIES4
Zoro #
G211153653
UPC #
-
Country of Origin
United States

Dimensions

Dimension
2-3/4 in. H x 2-3/4 in. W x 0.60 in. L
Height
2-3/4 in
Width
2-3/4 in
Length
0.6 in
Depth
0.60"

Details

Item
Seal
NEMA Enclosure Type
NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 6P
Notes
UL File # E64358
Description
Seal, Hole (2.00-2.56 Dia)
Standards
UL Component Recognized; CSA Component Recognized
Application
Extra pushbutton holes can be sealed against dust, dirt, oil, and water. Hole seals are made of corrosion and UV resistant fiberglass, and supplied with gasket and backing nut; UL recognized 3R, 4, 4X 12, 6P; IEC tested to IP66 and IP68

Description

  • •Extra pushbutton holes can be sealed against dust, dirt, oil, and water. Hole seals are made of corrosion and UV resistant fiberglass, and supplied with gasket and backing nut. UL recognized 3R, 4, 4X 12, 6P IEC tested to IP66 and IP68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.