
S.S. ELJ Consolet
Mfr # SCE-16C16ELJSS
Zoro # G411155570
product price: $892.99
/ea
Free Shipping & Returns
Key Features
Finish
#4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Description
S.S. ELJ Consolet
Height
16 in
Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-16C16ELJSS
Zoro #
G411155570
UPC #
-
Country of Origin
United States
Dimensions
Height
16 in
Depth
11.09 in
Width
16 in
Details
Finish
#4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Description
S.S. ELJ Consolet
Construction
Notes
Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all.
Application
IP
IP 66
Description
- •#4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
- •Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included). For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.063 In. Type 304 stainless steel.
- •10-32 Standoffs provided for mounting optional panels.
- •Black mini quarter turn latches.
- •Seams continuously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.