Zoro Homepage

S.S. PB Enclosure

  • Mfr # SCE-4SPBSS

  • Zoro # G911153649


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
6.25 in
Depth
3 in
Standards
IEC 60529
Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-4SPBSS
Zoro #
G911153649
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25 in
Width
6.25 in
Depth
3 in

Details

Standards
IEC 60529
Construction
Description
S.S. PB Enclosure
Application
Designed to house standard pushbuttons, switches and pilot lights in wet and hosed down areas and in corrosive atmospheres.
Finish
#4 brushed finish on all exterior surfaces.

Description

  • •#4 brushed finish on all exterior surfaces.
  • •Designed to house standard pushbuttons, switches and pilot lights in wet and hosed down areas and in corrosive atmospheres.
  • •0.063 In. stainless steel Type 304.
  • •4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 1.20 In. (30.5mm).
  • •Captivated cover screws thread into sealed wells.
  • •Welded mounting provision top and bottom of back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.