Zoro Homepage

S.S. Sealing Washers, 50PK

  • Mfr # SCE-BSW38SS

  • Zoro # G711155539


product price: $44.39
/pk 50, $0.89/ea

Key Features

Standards
UL Component Recognized
Height
6.00"
Width
6.00"
Depth
2.00"
Description
S.S. Sealing Washers (50pcs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-BSW38SS
Zoro #
G711155539
UPC #
-
Country of Origin
United States

Dimensions

Height
6.00"
Width
6.00"
Depth
2.00"

Details

Standards
UL Component Recognized
Description
S.S. Sealing Washers (50pcs)
Application
Notes
UL Component Recognize Type 2, 3, 3R, 4, 4X, & 12; UL File # E69392; IEC 60529 IP 66; SCE-BSW19SS suitable for use with 10-32; SCE-BSW25SS suitable for use with 1/4-20; SCE-BSW31SS suitable for use with 5/16; SCE-BSW38SS suitable for use with 3/8

Description

  • •Designed for use on the flat surface of environmentally rated enclosures to maintain the rating of type 2, 3, 3R, 3S, 4, 4X & 12 when holes for fastener must be provided for the installation of mounting brackets, drip shields and other accessories on the inside or outside of the enclosure body or doors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.