Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Galvannealed
Mfr # SCE-12P10GALV
Zoro # G611155509
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.00"
- Width 9.00"
- Depth 0.08"
- Application Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-12P10GALV
- Zoro # G611155509
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 11.00" |
Width | 9.00" |
Depth | 0.08" |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- MIDWEST FASTENER Power Tools Toggle Switches 2PK (65191)
- METZ CONNECT Field Plug, Metallike, Poles 8 (1401400812-E)
- CONNTEK Conntek 20601-010, 10', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R (20601-010)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM510G)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, BtuH: 1, 500 (790)
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MX3300)
- QUAZITE Underground Enclosure Cover, 14-3/4 x 14-3/4 Enclosure Used With, 8000 lbs. Load Rating (PC1212CA0009)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- KILLARK 2 -Gang Vertical Weatherproof Cover, 4-11/16" W, 4-41/64" H, 4.625 in L (2FA)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures