Zoro Homepage

Top mount Fan

  • Mfr # SCE-N12TM3CF120V

  • Zoro # G111164674


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Application
Easy to install top mounted design for use in NEMA 12 enclosures
Mounting Type
Top Mount
Voltage
120V
Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-N12TM3CF120V
Zoro #
G111164674
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
5.6 in
Depth
18 in

Details

Application
Easy to install top mounted design for use in NEMA 12 enclosures
Mounting Type
Top Mount
Voltage
120V
Air Flow
370 cfm
Item
Top mount Fan
Amps
0.88 A
Finish
Powder coat RAL 7035
Standards
Nema 12; UL E358386 Type 12; CE, cULus
Hz
60 Hz
Static pressure
470 Pa
Power Consumption
108 W

Description

  • •Powder coat RAL 7035
  • •Easy to install top mounted design for use in NEMA 12 enclosures
  • •Filter class G3
  • •See more detail within installation manual
  • •Top mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.