Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Mount Fan

  • Mfr # SCE-N12TM3CF230V

  • Zoro # G211164567


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Hz
50/60 Hz
Air Flow
370 cfm
Power Consumption
88 W / 116 W
Static pressure
360 Pa
Standards
Nema 12; UL E358386 Type 12; CE, cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-N12TM3CF230V
Zoro #
G211164567
UPC #
-
Country of Origin
United States

Dimensions

Height
5.6 in
Depth
18 in
Width
18 in

Details

Hz
50/60 Hz
Air Flow
370 cfm
Power Consumption
88 W / 116 W
Item
Top Mount Fan
Static pressure
360 Pa
Standards
Nema 12; UL E358386 Type 12; CE, cULus
Application
Easy to install top mounted design for use in NEMA 12 enclosures
Voltage
230V
Mounting Type
Top Mount
Finish
Powder coat RAL 7035
Amps
0.38 A / 0.50 A

Description

  • •Powder coat RAL 7035
  • •Easy to install top mounted design for use in NEMA 12 enclosures
  • •Filter class G3
  • •See more detail within installation manual
  • •Top mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.