This item is Discontinued.

Sahara Nights Sahara Nights 03562640100000 200 Thread Count 100 Percentage Cotton Sheet Set; White - Twin Size 3562640100000

Sahara Nights 03562640100000 200 Thread Count 100 Percentage Cotton Sheet Set; White - Twin Size (Discontinued)

  • Mfr # 3562640100000
  • Zoro # G703907337
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3562640100000
Zoro #
G703907337
UPC #
23878328601
Country of Origin
China

Description

Breathe new life into your bedroom with this solid-hued sheet set. Offering all the staples you will need to set a fresh foundation in your space, this set includes one flat sheet, one fitted sheet, and two pillowcases (or just one for the twin size). Made from 100% cotton with a 200-thread count, this set is safe to toss in the washing machine (on a cold cycle) and dryer (tumble on low heat) for easy upkeep.

Care Instructions:
  • Wash - Wash before use and do not use bleach. Fabric softeners and iron safe. Machine wash in cold water using mild detergent
  • Dry - Tumble dry on low
Specifications
  • Color: White
  • Size: Twin Size
  • Material: 100% Plain Weave Certified Egyptian Cotton, Single Ply, No Pilling, Breathable
  • Style: Modern, Contemporary and Traditional
  • Flat Sheet Size: 66" x 96"
  • Fitted Sheet Dimension: 39" x 80" x 17" pocket
  • One Pillowcase Size: 20" x 30"
  • Weight: 4.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.