Norton 66261130332 Paper WP Sheet 9" x 11" 320 Grit Silicon Carbide

  • Mfr # 66261130332

  • Zoro # G706383220


product price:  $188.99
/pk 50, $3.78/ea
Free Shipping & Returns

Key Features

Backing Material
Paper
Width
9 in
Length
11 in
Grade
Extra Fine
Backing Weight
C Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261130332
Zoro #
G706383220
UPC #
662611303323
Country of Origin
China

Dimensions

Width
9 in
Length
11 in

Details

Grit
320
Backing Material
Paper
Grade
Extra Fine
Backing Weight
C Weight
Abrasive Type
Coated
Abrasive Material
Silicon Carbide

Description

NORTON 66261130332 PAPER WP SHEET 9" X 11" 320 GRIT SILICON CARBIDE PAPER SHEETS AND ROLLS ARE ENGINEERED FOR OPTIMUM PERFORMANCE WHEN SANDING METAL, WOOD, COMPOSITES AND PAINTED SURFACES. THE SHEETS ARE PACKED IN PROTECTIVE PACKAGING TO ELIMINATE WASTE AND PERMIT EASY, NEAT STORAGE. SILICON CARBIDE ABRASIVE. FAST CUT WITH EXCELLENT FINISH IN WET APPLICATIONS. STRONG, FLEXIBLE, WATERPROOF BACKING, IDEAL FOR AGGRESSIVE APPLICATIONS. APPLICATIONS ARE: LIGHT-DUTY METAL SANDING, PRIMER SANDING, DEFECT REMOVAL FROM PAINTED SURFACES, FILLER SANDING, SANDING AND FINISHING OF COMPOSITES AND FIBERGLASS, BARE WOOD SANDING, SANDING BETWEEN SEALER COATS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.