
Norton 66261183810 Paper PSA Disc Roll 5" Dia. P180 Grit Aluminum Oxide 100 Disc Per Roll
Mfr # 66261183810
Zoro # G802663431
product price:Â $65.33
/eaKey Features
Overall Diameter
5 in.
Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
P180
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66261183810
Zoro #
G802663431
UPC #
662611498265
Country of Origin
Mexico
Dimensions
Overall Diameter
5 in.
Details
Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
P180
Abrasive Type
Coated
Description
NORTON 66261183810 PAPER PSA DISC ROLL 5" DIA. P180 GRIT ALUMINUM OXIDE FEATURES:
- A/O ABRASIVE FOR FAST CUT AND CONSISTENT FINISH REDUCED LOADING FOR THE LONGEST USABLE LIFE EASY APPLICATION, REMOVAL, AND DISPENSING APPLICATIONS ARE: SANDING
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.