
Type 1, 8 in Dia, 1 In. Thick, Aluminum Oxide, 36 Grit
Mfr # 7660788286
Zoro # G402701915
product price: $117.89
/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
8 in
Overall Thickness
1 In.
Grit
36
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7660788286
Zoro #
G402701915
UPC #
76607882868
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
8 in
Overall Thickness
1 In.
Connector Size
1 in
Details
Wheel Type
Type 1
Grit
36
Abrasive Material
Aluminum Oxide
Description
NORTON 07660788286 GEMINI BENCH AND PEDESTAL WHEEL 8" X 1" X 1" 36 GRIT ALUMINUM OXIDE THE NORTON BENCH AND PEDESTAL WHEEL LINE CONSISTS OF ALL WHEEL DIAMETERS AND ARBOR SIZES, ABRASIVE TYPES AND GRIT SIZES. OUR OFFERING ANSWERS ALL METAL REMOVAL, DEBURRING, SHAPING AND SHARPENING NEEDS: WHITE ALUMINUM OXIDE FOR HIGH-SPEED TOOL STEELS, BROWN ALUMINUM OXIDE FOR CARBON STEEL, AND SILICON CARBIDE FOR NON-FERROUS METALS AND CARBIDE TOOLING. QUALITY, GRAY ALUMINUM OXIDE FOR GENERAL PURPOSE APPLICATIONS ON STEEL -COARSE GRIT FOR MEDIUM STOCK TO LIGHT STOCK REMOVAL. APPLICATIONS ARE: OFFHAND GRINDING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.