Shop GENIUS TOOLS
Create Account
External Straight Retaining Ring Pliers, 12in L
- Mfr # 551250
- Zoro # G423579951
original price:Â $45.48 , new price: $40.93 , 10 percent off
new price:Â
$
40.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551250
- Zoro #
- G423579951
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools External Straight Retaining Ring Pliers 12 Inch Length Precision Grip Heavy-Duty Steel - 551250 External Straight Retaining Ring Pliers These external straight retaining ring pliers are designed for controlled installation and removal of external retaining rings where added reach helps maintain hand clearance. With a 300mm (12 inch) overall length, they provide leverage and access while keeping handling stable and predictable. Built from tool-grade raw materials and finished with comfort-focused grips, the design supports daily shop use and longer service life. The cutting edge is heat treated to improve durability and help the edge stay sharper over time. Key Benefits External straight retaining ring design for precise ring handling and stable alignment. 300mm overall length improves reach, leverage, and control in tighter spaces. Tool-grade raw materials built to withstand heavy professional use over time. Soft rubber handles provide a strong grip and reduce hand fatigue. Heat-treated cutting edge increases durability and stays sharper for longer. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 551250. Designed for professional technicians, these pliers balance durability, grip comfort, and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.