Shop PICARD
See all product information
Create Account
Carpenter's Pinching Bar 60cm
- Mfr # 04640-060
- Zoro # G823392044
product price:Â
$
29.99
/ea
Key Features
For Use With
Wood Work, Digging, and Stone Positioning
Height
2 in
Handle Color
Black
Includes
One Picard 24 inch Carpenter's Pinching Bar
Material
Partially Hardened and Tempered Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04640-060
- Zoro #
- G823392044
- UPC #
- -
- Country of Origin
- Germany
- For Use With
- Wood Work, Digging, and Stone Positioning
- Handle Color
- Black
- Includes
- One Picard 24 inch Carpenter's Pinching Bar
- Item
- Picard Carpenter's Pinching Bar 60cm
- Material
- Partially Hardened and Tempered Steel
Dimensions
- Height
- 2 in
- Overall Length
- 24 in
- Overall Width
- 6 in
- Size
- 24 in
Description
Picard - Carpenter's Pinching Bar No. 46d Picard nail puller, forged and elongated, partially hardened for safe use in trade and industry. Round design with Hamburg pattern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.