Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Bonder & Fortifier - 1 Gal

  • Mfr # 120036

  • Zoro # G0465398


product price: $46.89
/ea

Key Features

Application
Bonding Additive to Enhance Strength, Adhesion, Abrasion and Freeze-Thaw Resistance of Concrete
Size
1 gal.
For Use On Surface Material
Concrete
Color
White
Adheres To
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120036
Zoro #
G0465398
UPC #
764661200369
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Item
Concrete Bonder and Fortifier
Application
Bonding Additive to Enhance Strength, Adhesion, Abrasion and Freeze-Thaw Resistance of Concrete
For Use On Surface Material
Concrete
Color
White
Adheres To
Concrete
Container Type
Jug
Functional Cure
Not Specified
Coverage
500 to 800 sq ft
Characteristics
Liquid
Full Cure Time
Not Specified
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
100 Degrees F
Flash Point
Not Specified
Dry Time Tack Free
Not Specified
Performance Temp. Range
40 Degrees to 100 Degrees F
VOC
Not Specified
For Use With
Bonding
Number of Components
1
Dry Time Recoat
Not Specified
Starts to Harden
Not Specified
Product Type
Primer
Container Style
Jug
For Use on Adhesive Type
Concrete
Begins to Harden
Not Specified
Cured Color
Clear
Application Temp. Range
40 Degrees to 100 Degrees F
Patching Application
Additives and Activators
Flash Point (F)
Non-Combustable

Description

Concrete Bonder and Fortifier, Container Size 1 gal, Container Type Jug, Cured Color Clear, For Use on Adhesive Type Concrete, Product Type Primer, Flash Point (F) Non-Combustable, Minimum Application Temperature 40 Degrees F, Maximum Application Temperature 100 Degrees F, Dry Time Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.