Concrete Glue - 1 Gal

  • Mfr # 120033

  • Zoro # G0465407


product price:  $36.29
/ea

Key Features

Application
Concrete
Size
1 gal.
For Use On Surface Material
Concrete
Color
White
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120033
Zoro #
G0465407
UPC #
764661200338
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Item
Construction Adhesive
Application
Concrete
For Use On Surface Material
Concrete
Color
White
Container Type
Bottle
Adheres To
Concrete, Cement
Functional Cure
10 to 60 min.
Coverage
200 to 300 sq ft
Dry Time
10 to 60 min.
Characteristics
Paste
Working Time
10 min
Full Cure Time
10 min to 1 hr
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
100 Degrees F
Flash Point
Not Specified
Starts to Harden
10 min to 1 hr
VOC
Not Specified
Dry Time Recoat
10 to 60 min.
Performance Temp. Range
40 Degrees to 100 Degrees F
For Use With
Bonding
Number of Components
1
Dry Time Tack Free
10 to 60 min.
Maximum Performance Temperature
350 Degrees F
Minimum Performance Temperature
-40 Degrees F
Chemical Base
Silicone Rubber
Specific Gravity
1.04
Container Style
Jug
Interior/Exterior
Interior/Exterior
Materials Bonded
Concrete, Gypsum Plaster, Mortar, Stucco
Begins to Harden
10 to 60 min.
Patching Application
Additives and Activators
Water Resistance
Waterproof
Primary Applications
Concrete
Adhesive Color
Clear
Application Temp. Range
40 Degrees to 100 Degrees F

Description

Construction Adhesive, Adhesive Color Clear, Chemical Base Silicone Rubber, Container Size 1 gal, Container Type Bottle, Finishing Features Not Applicable, Interior/Exterior Interior/Exterior, Working Time 10 min, Water Resistance Waterproof, Materials Bonded Concrete, Gypsum Plaster, Mortar, Stucco, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 350 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.