
Ink Gift Set, Assorted Colors, 73-Pieces with Reusable Storage Case
Mfr # 50060
Zoro # G222065228
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Includes
73 Pens
Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50060
Zoro #
G222065228
UPC #
053482500605
Country of Origin
Japan
Details
Includes
73 Pens
Color
Assorted
Description
Pigma Micron pens are waterproof and permanent fineliners that are loyally used by designers, scientists, archivists, architects, Manga artists, cartoonists, illustrators and hobbyists. The fine nib makes this pen ideal for creating both technical and artistic drawings. The fineliners have a protective metal sleeve around the extended tip to give extra control and increased resilience when used with drawing aids such as rulers. This permanent, fade resistant, chemically stable, pigment-based ink will not bleed or run if liquids are spilled on or applied to the document after the ink has dried. Perfect for legal situations, Pigma ink is nearly impossible to alter on documents, in log books, or on checks. Architects, archivists, anthropologists, entomologists and laboratories depend on Pigma Micron for record keeping. Pigma Micron is the first disposable technical pen using archival pigmented ink. It does not smear, feather, or bleed through on most paper. Contains 58 Micron Pens, 9 Brush Tip Pens and 6 Graphic Pens. Brush: Black, Blue, Red, Green, Brown, Purple, Orange, Rose, Sepia Graphic 1MM: Black, Blue, Red, Sepia Graphic 2MM: Black Graphic 3MM: Black Micron 003: Black, Sepia Micron 005: Black, Blue, Red, Green, Brown, Purple, Orange, Rose, Sepia Micron 01: Black, Blue, Red, Green, Brown, Purple, Orange, Rose, Sepia Micron 02: Black, Blue, Red, Green Micron 03: Black, Blue, Red, Green, Sepia Micron 05: Black, Blue, Red, Green, Brown, Purple, Orange, Yellow, Rose, Blue/Black, Sepia, Royal Blue, Hunter Green, Fresh Green, Burgundy Micron 08: Black, Blue, Red, Green Micron 10: Black Micron 12: Black Micron PN: Black, Blue, Red, Purple, Rose, Sepia, Burgundy, Blue/Black Specifications: Working temp.: 5 Degrees C - 40 Degrees C Ink type: Water-based pigment ink Size: 135 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.