Zoro Homepage

Koi Watercolor Brush Pens, Assorted Colors, 24-Piece Set

  • Mfr # XBR-24SA

  • Zoro # G716254770


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Includes
24 Brush Pens
Recommended Age
13+ years
Recommended Grade
Grade 8+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBR-24SA
Zoro #
G716254770
UPC #
53482591788
Country of Origin
Japan

Details

Item
Water Based Fiber Tipped Brush Pen
Color
Assorted
Includes
24 Brush Pens
Recommended Age
13+ years
Recommended Grade
Grade 8+

Description

Bright, blendable colors in a brush. Lettering and coloring your artwork is simple with the no-mess Koi Coloring Brush pens with a durable tip will quickly spring back to its original shape. These pens perform similar to a paint brush allowing fine, medium, or bold brush strokes just by changing the amount of pressure to the nib. The odorless, water-based solvent facilitates smooth blending and layering of colors. Koi Coloring Brushes are a convenient way to add vibrant color to any sketch, journal, cartoon, illustration, or rubber stamps. Transparent ink colors blend easily to create a multitude of hues and effects. Use the colorless blender pen or Koi Water Brushes to create seamless washes, layering and color gradations.


  • Flexible and strong nylon brush tip
  • Durable tip springs back to their original shape after any brushstroke
  • Makes drawing of lines of different thickness easy to create
  • Ideal for illustrations, calligraphy, manga, Comic, designers, artists

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.