Dual Bar Garment Steamer with Accessories in Gold

  • Mfr # GS49-DJ GOLD

  • Zoro # G916549720


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Adjustable Steam
Yes
Water Capacity
1.8 L
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS49-DJ GOLD
Zoro #
G916549720
UPC #
850002007275
Country of Origin
China

Details

Adjustable Steam
Yes
Water Capacity
1.8 L
Color
Gold

Description

The SALAV Professional Garment Steamer GS49-DJ features a unique stainless steel plated nozzle and dual telescopic bar support for added stability and to protect against tilting. The stainless steel plated nozzle helps deliver hot steam and provides extra pressing power to steam out those wrinkles. The powerful 1500 watt GS49-DJ has convenient power & steam setting pedals that are ergonomically located for easy access. The fashion forward GS49-DJ also contains SALAV patented features including a multifunctional hanger and a double insulated hose to maintain steam temperature and regulate hose surface heat. The GS49-DJ garment steamer also has an easy-to-fill removable translucent water tank with 1.8L capacity to provide continuous steam for up to 60 minutes and heats up in just 45 seconds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.