GS06-DJ Blush Performance Series Garment Steamer

  • Mfr # GS06-DJ Blush

  • Zoro # G903706242


product price:  $90.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS06-DJ Blush
Zoro #
G903706242
UPC #
850002007442
Country of Origin
China

Description

The Salav Performance Garment Steamer GS06-DJ is a powerful 1500 watt garment steamer featuring a 360 degrees folding adjustable hanger which extends to perfectly fit your clothes and folds up for easy storage. The GS06-DJ also has an easy to fill, translucent water tank with 1.3L capacity that provides over 46 minutes of continuous steam and heats up in a quick 45 seconds. The double insulated hose help maintain steam temperature and regulate surface heat. The ergonomic steam nozzle delivers strong, continuous steam to soften and straighten even the toughest fabrics. Included accessories: Pants Press Attachment, Fabric Brush.

Features
  • Folding adjustable hanger which extends to perfectly fit your clothes and folds up for easy storage
  • Included accessories: Pants Press Attachment, Fabric Brush
  • Provides over 46 minutes of continuous steam and heats up in a quick 45 seconds
Specifications
  • Weight: 9.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.