Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Clothing Kit, 100 cal/sq cm

  • Mfr # SK100PRG2X-PP

  • Zoro # G507369898


product price: $2,945.25
/ea
Free Shipping & Returns

Key Features

Maximum Waist Size
46 in
Clothing Included
Coat and Overalls
Hood/Face Shield Maximum Arc Flash Protection
100 cal/sq cm
Maximum Chest Size
52 in
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK100PRG2X-PP
Zoro #
G507369898
UPC #
-
Country of Origin
United States

Dimensions

Maximum Waist Size
46 in
Maximum Chest Size
52 in
Size
2X
Minimum Chest Size
50 in
Minimum Waist Size
44 in

Details

Item
Arc Flash Clothing Kit
Clothing Included
Coat and Overalls
Hood/Face Shield Maximum Arc Flash Protection
100 cal/sq cm
Arc Flash PPE Category
4
Includes Gloves
No
Headwear Included
Face Shield, Hard Hat, Standard Hood
Includes Face Shield
Yes
Includes Carrying Bag
Yes
ATPV Rating
100 cal/sq cm
Includes
Bib Overall, Coat, Face Shield, North Zone Hard Hat, Prohood, Storage Bag
Included Hood Type
Standard
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Includes Hood
Yes
Color
Gray/Red
ANSI Class
1
Visor Visibility Type
True Color
Will Fit Over Boots
Yes
Includes Safety Glasses
No
Includes Glove Protectors
No

Description

Arc Flash Clothing Kit, Gray/Red, Size 2XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, North Zone Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.